Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 5/8L x 1/32 In
Mfr # PT06632-8
Zoro # G2244243
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- For Use With AGD Indicator
- Features 1/32 in Wide Tip, 13/64 in Knurled Dia
- Overall Length (In.) 5/8
- Thread Size 4-48
Product Information
- Brand Starrett
- MFR # PT06632-8
- Zoro # G2244243
- UPC # 049659707960
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 5/8 |
Thread Size | 4-48 |
Contact Point Tip Diameter | 1/32 in |
Contact Point Thread Size | #4-48 |
Overall Length | 1 |
Contact Point Tip Length | 5/8 in |
Details
Item | Tapered Contact Point |
Construction | Steel |
For Use With | AGD Indicator |
Features | 1/32 in Wide Tip, 13/64 in Knurled Dia |
Number of Pieces | 1 |
Contact Point Shape | Tapered |
Contact Point Material | Steel |
Includes Case | No |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Description
Tapered Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Tapered, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 1, Contact Point Tip Diameter 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- STARRETT Magnetic Base W/Post Snug (657TW)
- STARRETT Indicator Back (672-2)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- STARRETT Magnetic Base W/Indicator (657C)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- Starrett Precision Measuring Tools