Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 2 In L x 1/16 In
Mfr # PT06632-14
Zoro # G2532923
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Length (In.) 2
- Features 1/16 in Wide Tip, 13/64 in Knurled Dia
- For Use With AGD Indicator
- Thread Size 4-48
Product Information
- Brand Starrett
- MFR # PT06632-14
- Zoro # G2532923
- UPC # 049659708028
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 2 |
Thread Size | 4-48 |
Contact Point Thread Size | #4-48 |
Overall Length | 2-3/8 in |
Contact Point Tip Diameter | 1/16 in |
Contact Point Tip Length | 2 in |
Details
Item | Tapered Contact Point |
Construction | Steel |
Features | 1/16 in Wide Tip, 13/64 in Knurled Dia |
For Use With | AGD Indicator |
Contact Point Material | Steel |
Number of Pieces | 1 |
Contact Point Shape | Tapered |
Includes Case | No |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Description
Tapered Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Tapered, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 2-3/8 in, Contact Point Tip Diameter 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 16mm (80643)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4136)
- TE-CO Metric Tapped Hole Location Gage M8.0 X 1.25 (11121)
- MAKITA PUNCH F/JN3200 - ACCESSORY (MP792728-1)
- STARRETT Clamp Complete (568B)
- STARRETT Clamp Pair (161A)
- STARRETT Double-Jointed Attachment for 711 Series (PT13301)
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- STARRETT Clamp Each (161C)
- ASIMETO 80 kg - 385mm High Asimeto Hydraulic Mag Base (7603010)
- Starrett Indicators, Indicator Holders & Accessories