Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Contact Point, 1-7/8L x 1/16 In
Mfr # PT06632-13
Zoro # G0886681
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 1-7/8
- Thread Size 4-48
- Construction Steel
- For Use With AGD Indicator
- Features 1/16 in Wide Tip, 13/64 in Knurled Dia
Product Information
- Brand Starrett
- MFR # PT06632-13
- Zoro # G0886681
- UPC # 049659708011
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 1-7/8 |
Thread Size | 4-48 |
Contact Point Tip Diameter | 1/16 in |
Overall Length | 2-1/8 in |
Contact Point Thread Size | #4-48 |
Contact Point Tip Length | 1-7/8 in |
Details
Item | Tapered Contact Point |
Construction | Steel |
For Use With | AGD Indicator |
Features | 1/16 in Wide Tip, 13/64 in Knurled Dia |
Contact Point Shape | Tapered |
Contact Point Material | Steel |
Number of Pieces | 1 |
Includes Case | No |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Description
Tapered Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Tapered, Contact Point Thread Size #4-48, For Use With AGD Indicator, Includes Case No, Number of Pieces 1, Overall Length 2-1/8 in, Contact Point Tip Diameter 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pilot, 3/8 Coupon Retaining (76032)
- RED DEVIL SCRAPER ZIP-A-WAY STIFF 3 IN (4209)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- STARRETT Alignment Clamp Set w/2ZUH4 Indicator (S668DZ)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- STARRETT Indicator Holder (657-2)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- STARRETT Magnetic Base W/Post Snug (657TW)
- Starrett Precision Measuring Tools