Shop All Band Saw Blades
Starrett
Hole Saw Arbor with Pilot Drill
Mfr # A1
Zoro # G2155537
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Speed Steel Drill Bits
- Fits Hole Saw Dia. (In.) 9/16 -1-3/16
- With Drill Type High Speed Steel
- Shank Size (In.) 11/32 hex
- Chuck Size (In.) 3/8
Product Information
- Brand Starrett
- MFR # A1
- Zoro # G2155537
- Country of Origin China
- Category Band Saw Blades
Dimensions
Fits Hole Saw Dia. (In.) | 9/16 -1-3/16 |
Shank Size (In.) | 11/32 hex |
Chuck Size (In.) | 3/8 |
Details
Item | Arbor,Hole Saw,Diameter 9/16"ďż˝ - 1-3/16" |
For Use With | High Speed Steel Drill Bits |
With Drill Type | High Speed Steel |
Uses | Fits Morse Taper MAO5, MA06 |
Fits Morse Taper Adapter | MAO5, MA06 |
Description
Arbor,Hole Saw,Diameter 9/16 - 1-3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Inside Radius Gauge (IRG-3600)
- BOSCH 56-1/8 x 1/4 x 6TPI Wood BSB, 56-1/8 in L, 1/4" W, 6 TPI, 0.012" Thick (BS5618-6W)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-350)
- SUP-R-DROP Drop-in Anchor Setting Tool, 5/8 In (1358700)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- STARRETT Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Intenss PRO Series (99926-18-10)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-05)
- STARRETT Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal (91670-13-00-1/2)
- STARRETT Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-08-03)
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-14-06)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (507003)
- Starrett Power Saw Blades