Shop All Dial Calipers
Starrett
Hole Gage Set
Mfr # S830FZ
Zoro # G0955888
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Material Steel
- Finish Knurled
- Number of Pieces 5
Product Information
- Brand Starrett
- MFR # S830FZ
- Zoro # G0955888
- Country of Origin United States
- Category Dial Calipers
Dimensions
Probe Depth (In.) | 1.00 |
Length (In.) | 2 |
Maximum Measuring Depth | 1 in |
Overall Length | 2 in |
Description
Small Hole Gauge Set, Range 0.125 in to 0.5 in, Contact Style Split Ball, Included Gauge Ranges 1/8 in to 5/32 in, 13/32 in to 1/2 in, 13/64 in to 5/16 in, 5/16 in to 13/32 in, 5/32 in to 13/64 in, Maximum Measurement - Inch 0.5 in, Maximum Measurement - mm 12.7 mm, Minimum Measurement - Inch 0.125 in, Minimum Measurement - mm 3.2 mm, Number of Pieces 5, Overall Length 2 in, Case Type Vinyl Pouch, Construction Steel, Includes Case Yes, Locking Style Knurled Nut, Maximum Measuring Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-27/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-27/64)
- MILWAUKEE TOOL Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series (2472-21XC)
- DYNAMIC Tools 3/8"Dr Metric 10mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008760)
- GS TOOLING 11/64 3-Flute Soild Carbide End Mill TiAlN Coated (102361)
- STARRETT Dial Caliper, 9 In, White Dial (120A-9)
- STARRETT Dial Caliper, 12 In, White Dial (120-12)
- STARRETT Taper Gage (269MA)
- STARRETT Dial Caliper, 12 In, 3 In Jaws, White (120B-12)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- STARRETT Dial Caliper w/Case, Fractional, 6 In (1202F-6)
- BNS Brown & Sharpe Dial-Cal Dial Caliper with Silver Dial Face (599-579-4)
- Starrett Precision Measuring Tools