Shop All Height Gauges
This Product is Discontinued
Starrett
Height Gage, 0 to 6"/0 to 150mm Range (Discontinued)
Mfr # 3250Z-6
Zoro # G1603493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dial
- Mechanism Manual
- Construction Stainless Steel
- Display LCD
- Range 0 in to 6 in
Product Information
- Brand Starrett
- MFR # 3250Z-6
- Zoro # G1603493
- UPC # 049659698657
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch |
Details
Item | Dial Height Gauge |
Type | Dial |
Mechanism | Manual |
Construction | Stainless Steel |
Display | LCD |
Range | 0 in to 6 in |
Resolution | 0.0005 in |
Screw | Clamp, Fine Adjust, Scribe at Any Position |
Battery | No |
Counter Type | Dial |
Accuracy | +/-0.001 in |
Features | Hardened, Fine Adjustment Thumb Roll for Precision Measurements, Vertical Bar for Better Stability, Ground and Lapped Base with Finger Grooves for Control, Measures with Test Indicators, Lock Screws for Dial and Slide |
Base | Cast Iron |
Includes | Metal Case |
Dial Graduation | 0.001 in |
Dial Color | White |
Base Material | Cast Iron |
Maximum Measurement - Inch | 6 in |
Fine Adjustment Position | Thumb Wheel |
Operation Type | Mechanical |
Travel Type | Manual |
Minimum Measurement - Inch | 0 in |
Included Locking Mechanism | Locking Clamp |
Description
Dial Height Gauge, Accuracy +/-0.001 in, Dial Graduation 0.001 in, Dimension Type Inch, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 0 in, Operation Type Mechanical, Travel Type Manual, Base Material Cast Iron, Construction Stainless Steel, Dial Color White, Included Locking Mechanism Locking Clamp, Includes Metal Case, Range 0 in to 6 in, Fine Adjustment Position Thumb Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.