Shop All Surface Plate
Starrett
Granite Master Sq, Pink, 5-Face, AA, 14x14x3
Mfr # 81922
Zoro # G6441486
Free Shipping & Returns
$3,538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Type 5-Face
- Width 14 in
- Surface Size (In.) 14 in x 14 in
- Flatness Unilateral Tolerance (In.) 0.0006
Product Information
- Brand Starrett
- MFR # 81922
- Zoro # G6441486
- UPC # 049659819229
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 14 in |
Surface Size (In.) | 14 in x 14 in |
Surface Size (mm) | 350 mm x 350 mm |
Surface Size | 14 in x 14 in; 350 mm x 350 mm |
Length | 14 in |
Details
Item | Granite Master Square |
Color | Pink |
Type | 5-Face |
Grade | AA |
Flatness Unilateral Tolerance (In.) | 0.0006 |
Flatness Unilateral Tolerance (mm) | 150 |
Thickness (mm) | 75 |
Weight (Kilograms.) | 25 kg |
Weight (Lbs.) | 56 lb |
Thickness (In.) | 3 in |
Flatness | 0.000025 in per 6 in |
Thickness | 3 in |
Edge Style | Flat |
Material | Granite |
Application Grade | Laboratory |
Description
Item Granite Master Square, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Flat, Flatness 0.000025 in per 6 in, Grade AA, Length 14 in, Surface Size 14 in x 14 in; 350 mm x 350 mm, Thickness 3 in, Flatness Unilateral Tolerance (In.) 0.0006, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 14 in x 14 in, Surface Size (mm) 350 mm x 350 mm, Weight (Kilograms.) 25 kg, 14 in, Weight (Lbs.) 56 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A12Q SCLCR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12Q SCLCR3)
- MAKITA 12V max CXT® 2-Pc. Combo Kit (1.5Ah) (CT232)
- CRESCENT 7" Curved Jaw Locking Pliers with Wire Cutter (C7CVN-08)
- GREENLEE Hook Sheave, 18 in, 8,000 lb Capacity (8018)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- HHIP 6 X 5 X 4-1/2 Open End Slotted Angle Plate (3402-0203)
- Starrett Surface Plate