Shop All Surface Plate
Starrett
Granite Master Sq, Pink, 5-Face, A, 12x12x3
Mfr # 81920
Zoro # G6840687
Free Shipping & Returns
$2,166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Type 5-Face
- Width 12 in
- Grade A
- Surface Size (In.) 12 in x 12 in
Product Information
- Brand Starrett
- MFR # 81920
- Zoro # G6840687
- UPC # 049659819205
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 12 in |
Surface Size (mm) | 300 mm x 300 mm |
Length | 12 in |
Surface Size | 12 in x 12 in; 300 mm x 300 mm |
Details
Item | Granite Master Square |
Color | Pink |
Type | 5-Face |
Grade | A |
Weight (Kilograms.) | 19 kg |
Thickness (In.) | 3 in |
Thickness (mm) | 75 |
Flatness Unilateral Tolerance (In.) | 0.0012 |
Weight (Lbs.) | 41 lb |
Flatness Unilateral Tolerance (mm) | 150 |
Material | Granite |
Flatness | 0.000050 in per 6 in |
Application Grade | Inspection |
Thickness | 3 in |
Edge Style | Flat |
Description
Item Granite Master Square, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000050 in per 6 in, Grade A, Length 12 in, Surface Size 12 in x 12 in; 300 mm x 300 mm, Thickness 3 in, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 12 in x 12 in, Surface Size (mm) 300 mm x 300 mm, Weight (Kilograms.) 19 kg, 12 in, Weight (Lbs.) 41 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.090In Tip, 90 Deg (J379)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (w/Hole) Kit (SP 877-307K)
- WARNER 3" Easy Reach™ Scraper w/Threaded Handle, Stainless Steel Blade, .060" (398)
- BON TOOL Bon 22-185 Mag Darby, Straight 30", Comfort Grip Handle (22-185)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- Starrett Precision Measuring Tools