Shop All Surface Plate
Starrett
Granite Angle Plate, Pink, 2-Face, A, 6x6x6
Mfr # 81566
Zoro # G6905875
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Type 2-Face
- Surface Size (In.) 6 x 6
- Flatness Unilateral Tolerance (In.) 0.0012
- Thickness (In.) 6 in
Product Information
- Brand Starrett
- MFR # 81566
- Zoro # G6905875
- UPC # 049659815665
- Country of Origin United States
- Category Surface Plate
Dimensions
Surface Size (In.) | 6 x 6 |
Surface Size (mm) | 150 x 150 |
Details
Item | Granite Angle Plate |
Color | Pink |
Type | 2-Face |
Grade | A Inspection |
Flatness Unilateral Tolerance (In.) | 0.0012 |
Thickness (In.) | 6 in |
Weight (Lbs.) | 24 |
Flatness Unilateral Tolerance (mm) | 150 |
Thickness (mm) | 150 |
Weight (Kilograms.) | 11 |
Description
Item Granite Angle Plate, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 6 x 6, Surface Size (mm) 150 x 150, Weight (Kilograms.) 11, Weight (Lbs.) 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 3/8-24 (CCT1060-80)
- DEWALT 20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries (DCF888P2BT)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- ETCON Step Drill 3/16", 7/8" (SD4)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- SUBURBAN Angle Plate, 6 in. D, 8 in. H, Machined (SAO-100806)
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- STM 24x36 Grade B Black Granite Surface Plate (255115)
- Starrett Surface Property Testing Tools