Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Feeler Gauge Set, Dimension Type
Mfr # 467
Zoro # G105259508
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Locking Device Yes
- Blade Width 1/2 in
- Dimension Type Inch
- Tolerance +/-0.00025 in
Product Information
- Brand Starrett
- MFR # 467
- Zoro # G105259508
- UPC # 049659524642
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Blade Width | 1/2 in |
Dimension Type | Inch |
Blade Length | 4 1/2 in |
Size of Leaves | 1/2 in x 4-1/2 in |
Description
Feeler Gauge Set, Finish Unfinished, Blade Length 4 1/2 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.2 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 13, Thickness Range 0.0015 in to 0.2 in, Tolerance +/-0.00025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin, Wheel W/Clip 205 (33805)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1812008)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- Starrett Hole, Drill, Bore, and Wire Gauges