Shop All Thickness Gauges
Starrett
Feeler Gage 50Mm
Mfr # 667M-50
Zoro # G3526820
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Non-Magnetic No
- Markings Metric
- Dimension Type Metric
- Finish Unfinished
Product Information
- Brand Starrett
- MFR # 667M-50
- Zoro # G3526820
- UPC # 049659528824
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Dimension Type | Metric |
Blade Length | 300 mm |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Long Form Calibration Certificate | No |
Thickness | 0.50 mm |
Non-Magnetic | No |
Markings | Metric |
Finish | Unfinished |
Blade Style | Long Blade |
Blade Material | Steel |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.50 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD High Speed Steel Industrial Planer and J (C350)
- PORTER-CABLE 3 Amp Electric Oscillating Multi-Tool Kit with 31 Accessories (PCE605K)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 5mm (80443)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 3/16 In, W38877 (W38877)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT Feeler Gage 20Mm (667M-20)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- STARRETT Thickness Gage (467M)
- STARRETT Thickness Gage, Tapered, 0.03-0.50mm (173MAT)
- STARRETT Thickness Gage, 0.020 In, 1/2 x 12 In (667-20)
- Starrett Thickness Gauges