Shop All Thickness Gauges
Starrett
Feeler Gage 05Mm
Mfr # 667M-5
Zoro # G3526717
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Features 0.0019 in (0.05mm) Thick, 11-13/16 in (30cm) Length, Convenient 5mm (3/16 in) Hole Punched in the End, Finest Tempered Steel, Marked Every 6 in (150mm) with Thickness, Rounded Ends
- Number of Leaves 1
- Finish Unfinished
- Blade Material Steel
Product Information
- Brand Starrett
- MFR # 667M-5
- Zoro # G3526717
- UPC # 049659528718
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Blade Length | 300 mm |
Blade Width | 1/2 in |
Dimension Type | Metric |
Details
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Features | 0.0019 in (0.05mm) Thick, 11-13/16 in (30cm) Length, Convenient 5mm (3/16 in) Hole Punched in the End, Finest Tempered Steel, Marked Every 6 in (150mm) with Thickness, Rounded Ends |
Number of Leaves | 1 |
Finish | Unfinished |
Blade Material | Steel |
Markings | Metric |
Non-Magnetic | No |
Thickness | 0.05 mm |
Blade Style | Long Blade |
Description
Feeler Gauge, Blade Length 300 mm, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Metric, Non-Magnetic No, Thickness 0.05 mm, Finish Unfinished, Markings Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 18TPI 44-7/8 (3pk) (ML48-39-0521)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- TITAN Paint Cup Lid (TIT19907)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- STARRETT Thickness Gage (3812)
- STARRETT Feeler Gage 40Mm (667M-40)
- STARRETT Feeler Gage 04Mm (667M-4)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT L.S. Starrett 681-50314 66 Thickness Gage W-26 S (681-50314)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- Starrett Precision Measuring Tools