Shop All Digital Microscopes
Starrett
End Measuring Rod, 7/16In, w/Rubber Handle
Mfr # 234A-18
Zoro # G7336752
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19 in Micrometers, Includes Insulating Rubber Handle
- Range 18 in
- Dia. 7/16 in
- End Shape Round
- Diameter 7/16 in
Product Information
- Brand Starrett
- MFR # 234A-18
- Zoro # G7336752
- UPC # 049659510034
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 7/16 in |
Diameter | 7/16 in |
Dimension Type | Inch |
Included Lengths | 18 in |
Length | 18 in |
Details
Item | Micrometer Setting Standard |
For Use With | 19 in Micrometers, Includes Insulating Rubber Handle |
Range | 18 in |
End Shape | Round |
Rod Style | Rod with Rubber Grip |
Number of Pieces | 1 |
Description
Micrometer Setting Standard, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 18 in, Length 18 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 1 mL Disposable Serological, PK 200 (7077-1N)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- SP SCIENCEWARE Square Bottle, Wide, 16 Oz, HDPE, PK6 (F10904-0500)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- Starrett Microscopes