Shop All Digital Microscopes
Starrett
End Measuring Rod, 7/16In, w/Rubber Handle
Mfr # 234A-16
Zoro # G4782224
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 17 in Micrometers, Includes Insulating Rubber Handle
- Range 16 in
- Dia. 7/16 in
- Length 16 in
- Included Lengths 16 in
Product Information
- Brand Starrett
- MFR # 234A-16
- Zoro # G4782224
- UPC # 049659509991
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 7/16 in |
Length | 16 in |
Included Lengths | 16 in |
Dimension Type | Inch |
Diameter | 7/16 in |
Details
Item | Micrometer Setting Standard |
For Use With | 17 in Micrometers, Includes Insulating Rubber Handle |
Range | 16 in |
Number of Pieces | 1 |
Rod Style | Rod with Rubber Grip |
End Shape | Round |
Description
Micrometer Setting Standard, Diameter 7/16 in, Dimension Type Inch, End Shape Round, Included Lengths 16 in, Length 16 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- NUNC Thermo Scientific Nunc 96 Well Plt, PK60 (439454)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- Starrett Microscopes