Shop All Micrometer Accessories
Starrett
End Measuring Rod, 3/8 In, w/Rubber Handle
Mfr # 234A-10
Zoro # G3715984
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/8 in
- Range 10 in
- For Use With 11 in Micrometers, Includes Insulating Rubber Handle
- Included Lengths 10 in
- Length 10 in
Product Information
- Brand Starrett
- MFR # 234A-10
- Zoro # G3715984
- UPC # 049659509878
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 3/8 in |
Included Lengths | 10 in |
Length | 10 in |
Diameter | 3/8 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Standard |
Range | 10 in |
For Use With | 11 in Micrometers, Includes Insulating Rubber Handle |
End Shape | Round |
Number of Pieces | 1 |
Rod Style | Rod with Rubber Grip |
Description
Micrometer Setting Standard, Diameter 3/8 in, Dimension Type Inch, End Shape Round, Included Lengths 10 in, Length 10 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-08MM)
- SUPERCUT 100.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (208115)
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- STARRETT Micrometer Tube (724LZ-18)
- STARRETT Coupling W/Extra Beam (C251D)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- Starrett Precision Gauges & Accessories