Shop All Micrometer Accessories
Starrett
End Measuring Rod, 1/4 In, w/Rubber Handle
Mfr # 234A-6
Zoro # G3630076
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1/4 in
- Range 6 in
- For Use With 7 in Micrometers, Includes Insulating Rubber Handle
- Dimension Type Inch
- Rod Style Rod with Rubber Grip
Product Information
- Brand Starrett
- MFR # 234A-6
- Zoro # G3630076
- UPC # 049659509793
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 1/4 in |
Dimension Type | Inch |
Included Lengths | 6 in |
Diameter | 1/4 in |
Length | 6 in |
Details
Item | Micrometer Setting Standard |
Range | 6 in |
For Use With | 7 in Micrometers, Includes Insulating Rubber Handle |
Rod Style | Rod with Rubber Grip |
Number of Pieces | 1 |
End Shape | Round |
Description
The Starrett 234A-6 End Measuring Rod is a 1/4 in. rod with a rubber grip, which is used to set up your micrometer accurately. It comes with a 1/4 in. diameter and 6 in. length, making it the perfect tool for accurate micrometer setting. The end shape of this measuring rod is round, while its rod style has a rubber grip for added comfort and control when you are working on tight spots or under tough conditions. With the Starrett 234A-6 End Measuring Rod, you can ensure that your micrometer measurements are always accurate and precise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bottle Freezng Gel, 0.25L (74946)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (428063)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- STARRETT Disc Contact (828C)
- STARRETT Adaptor Contact-Met (196MR)
- STARRETT Wood Case, S436BZ Micrometer Sets (936)
- STARRETT Cutnipper (1X-7)
- STARRETT Wood Case for Micrometer, 3"/75mm (922)
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- HHIP 48 Piece Thread Wire Measuring Set (4200-0241)
- Starrett Precision Measuring Tools