Shop All Micrometer Accessories
Starrett
End Measuring Rod, 1/4 In, w/Rubber Handle
Mfr # 234A-3
Zoro # G3622263
product price: $49.35
/ea
$49.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 1/4 in
- Range 3 in
- For Use With 4 in Micrometers, Includes Insulating Rubber Handle
- Rod Style Rod with Rubber Grip
- Number of Pieces 1
Product Information
- Brand Starrett
- MFR # 234A-3
- Zoro # G3622263
- UPC # 049659509731
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 1/4 in |
Dimension Type | Inch |
Included Lengths | 3 in |
Diameter | 1/4 in |
Length | 3 in |
Details
Item | Micrometer Setting Standard |
Range | 3 in |
For Use With | 4 in Micrometers, Includes Insulating Rubber Handle |
Rod Style | Rod with Rubber Grip |
Number of Pieces | 1 |
End Shape | Round |
Description
Micrometer Setting Standard, Diameter 1/4 in, Dimension Type Inch, End Shape Round, Included Lengths 3 in, Length 3 in, Number of Pieces 1, Rod Style Rod with Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/8 Inch Pin Punch (66053)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.91"L, GP Phenolic (3003SM)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- STARRETT 260Mm Base Ext (3648-260)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-8)
- STARRETT End Measuring Rod, 6.3mm, w/Rubber Handle (234MA-75)
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- STARRETT Micrometer Extension (78/782J)
- STARRETT Depth Rod, 5"-6", 449 Depth Micrometer (PT99120)
- Starrett Precision Measuring Tools