Shop All Digital Microscopes
Starrett
End Measuring Rod, 11mm, w/Rubber Handle
Mfr # 234MA-525
Zoro # G7355932
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 525mm
- Dia. 11mm
- For Use With 550mm Micrometers, Includes Insulating Rubber Handle
Product Information
- Brand Starrett
- MFR # 234MA-525
- Zoro # G7355932
- UPC # 049659510102
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 11mm |
Details
Item | End Measuring Rod w/Grip |
Range | 525mm |
For Use With | 550mm Micrometers, Includes Insulating Rubber Handle |
Description
End Measuring Rod w/Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 70mm, Polyester, Flex Tip, PK100 (LTP70F.20)
- GLOBE SCIENTIFIC Specimen container, 4oz, green separate screwcap, PK (5905G)
- DYNALON Pipette Controller Green (411125-0002)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- Starrett Microscopes