Shop All Digital Microscopes
Starrett
End Measuring Rod, 11mm, w/Rubber Handle
Mfr # 234MA-500
Zoro # G7314176
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 525mm Micrometers, Includes Insulating Rubber Handle
- Range 500mm
- Dia. 11mm
Product Information
- Brand Starrett
- MFR # 234MA-500
- Zoro # G7314176
- UPC # 049659510089
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 11mm |
Details
Item | End Measuring Rod w/Grip |
For Use With | 525mm Micrometers, Includes Insulating Rubber Handle |
Range | 500mm |
Description
End Measuring Rod w/Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Multiparameter Meter, IP677 Waterproof (WD-35462-11)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- Starrett Digital Microscopes