Shop All Digital Microscopes
Starrett
End Measuring Rod, 11mm, w/Rubber Handle
Mfr # 234MA-475
Zoro # G7380143
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 500mm Micrometers, Includes Insulating Rubber Handle
- Range 475mm
- Dia. 11mm
Product Information
- Brand Starrett
- MFR # 234MA-475
- Zoro # G7380143
- UPC # 049659510065
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Dia. | 11mm |
Details
Item | End Measuring Rod w/Grip |
For Use With | 500mm Micrometers, Includes Insulating Rubber Handle |
Range | 475mm |
Description
End Measuring Rod w/Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2562)
- NICHIRYO Glass Tip Micro Pipette 1000-10000ul, Single (00-NPC-10ml)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- OAKTON PH ELECTRODE DOUBLE JUNCTION Sld WITH 10 (WD-35805-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- Starrett Microscopes