Shop All Electronic Digital Indicators
Starrett
Electronic Indicator, 1"/25mm Range
Mfr # 2700-800
Zoro # G1591830
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2700
- Resolution 0.002 mm, 0.0001 in
- Accuracy +/-2 Res.
- Bezel Yes
- Long Form Calibration Certificate No
Product Information
- Brand Starrett
- MFR # 2700-800
- Zoro # G1591830
- UPC # 049659727586
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Dial Size | 2.5 in |
Stem Thread Size | #4-48 UNF |
Contact Point Dia. | 0.2 in |
Battery Size | USB/AC Powered |
Description
Backlit Digital Indicator with Replaceable Back, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/-2 Res., Range 0 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination, Includes 3/8 in Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 mm Combination Wrench (18288)
- MICRO 100 Indexable Boring Bar, A05H SDQCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0901)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- IGAGING Wireless Data Connect - 35-WL-CAD (35-WL-CAD)
- Starrett Electronic Digital Indicators