Shop All Electronic Digital Indicators
Starrett
Electronic Digital Indicator, 2700 Series
Mfr # F2720IQ
Zoro # G3012776
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 2700
- Range 0 in to 0.6 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0002 in; +/-0.004 mm
- Bezel Yes
Product Information
- Brand Starrett
- MFR # F2720IQ
- Zoro # G3012776
- UPC # 049659495089
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Dial Size | 2.5 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Contact Point Dia. | 0.19 in |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 2700, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0002 in; +/-0.004 mm, Range 0 in to 0.6 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X3.5" (45563)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.30mm (C22819)
- KELLEY Ratchet Bars, Ratchet Bar 34 Lg. W/13" O (084-038)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- Starrett Indicators, Indicator Holders & Accessories