Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 8 In
Mfr # 798B-8/200
Zoro # G1394967
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Fine Adjustment, RS232 Output, Zero At Any Position, In/mm Conversion
- Jaw Depth 1 7/8 in
Product Information
- Brand Starrett
- MFR # 798B-8/200
- Zoro # G1394967
- UPC # 049659125238
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 7/8 in |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Depth | Yes |
Description
The Starrett 798B-8/200 Electronic Digital Caliper is the ideal tool for measuring, transferring and recording dimensions. It has a fine adjustment feature that allows you to make precise measurements. The 4-way digital caliper features an RS232 output which provides data to your computer or printer. It also has a zero at any position function, allowing you to take measurements without having to reposition the caliper. The IP67 rating means it is resistant against dust and water penetration. The 0 in to 8 in /0 mm to 200 mm range makes this digital caliper suitable for many applications. With its easy operation and high accuracy, the Starrett 798B 8/200 Electronic Digital Caliper will meet all your measurement needs with ease.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 24 oz. Ball Peen Hammer, 14" Fiberglass Handle (J1324PGD)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 15/16" (09812)
- GREENLEE Case-Plastic (34758)
- STM R8 Shank x 134 Gauge Length Annular Cutter Holder (425453)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- IGAGING No Handle Electronic Outside Caliper, 6" - 35-OD6 (35-OD6)
- Starrett Calipers & Accessories