Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 6 In
Mfr # EC799A-6/150
Zoro # G1697324
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Last Measuring Position Retained When Shut Off
- Includes Plastic Case
Product Information
- Brand Starrett
- MFR # EC799A-6/150
- Zoro # G1697324
- UPC # 049659674101
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.001 in, +/-0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- POWERBUILT 1/2" Drive 29Mm 12Pt Socket (642035)
- STARRETT Digital Caliper, 0-6"/0-150mm Range, SS (EC799B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798A-6/150)
- STARRETT Electronic Digital Caliper, 0 to 6 In (798B-6/150)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- Starrett Calipers & Accessories