Shop All Digital Calipers
Starrett
Electronic Digital Caliper, 0 to 6 In
Mfr # 798B-6/150
Zoro # G3339375
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features Induction Type Linear Encoder System
- Includes Plastic Case
Product Information
- Brand Starrett
- MFR # 798B-6/150
- Zoro # G3339375
- UPC # 049659125214
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Depth | Yes |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Fine Adjustment, RS232 Output, Zero At Any Position, In/mm Conversion, Standards DIN 862
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305990)
- HUOT CNC Rack, ER/RD/DR/DA/TG 25 Collets (14818)
- ZORO SELECT Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-301610B)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- STARRETT Electronic Digital Caliper, 0 to 40 In (B5000BZ-40/1000)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- STARRETT Electronic Digital Caliper, 0 to 14 In (5006BZ-14/350)
- MITUTOYO Dig Cal, IP67 Offset, I/M 8 In, .0005 In, O (573-702-20)
- Starrett Precision Measuring Tools