Shop All Edge and Center Finders
Starrett
Edge/Center Finder, 0.200 In Tip
Mfr # 827B
Zoro # G2178687
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Double
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.500
- Includes Protective Sleeve
- Length (In.) 3 in
Product Information
- Brand Starrett
- MFR # 827B
- Zoro # G2178687
- UPC # 049659530636
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.500 |
Length (In.) | 3 in |
Overall Length | 3 in |
Shank Diameter | 3/8 in |
Tip Diameter | 0.2 in (Point) |
Details
Item | Edge & Center Finder |
End Type | Double |
Includes | Protective Sleeve |
Construction | Tool Steel |
Features | , Tool Steel Body and Contacts, Centre Points and Scribed Lines, Dowels, Flats, Grooves, Ground and Lapped, Edge Finders, Round Work, Shoulders, Straight Edges, Studs |
Single or Double End | Double End |
Tip Shape | Point |
Number of Pieces | 1 |
Description
Edge & Center Finder, Construction Tool Steel, Includes Protective Sleeve, Number of Pieces 1, Single or Double End Double End, Tip Diameter 0.2 in (Point), Tip Shape Point, Overall Length 3 in, Shank Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- HOUGEN 29/64 in. X 2 in. 12,000-Series Annular Cutter (12010)
- STABILA Elevator Tripod, Small, 27"-68" (08560)
- MILWAUKEE TOOL Oscillating Multi-Tool, 12V DC, Cordless, 3.9 Degrees Oscillation Angle, M12 FUEL(TM) Series (2526-20)
- STARRETT Edge Finder (827MA)
- STARRETT Edge Finder (827MB)
- STARRETT Edge Finder, Single End, 0.200 In Tip (827A)
- STARRETT Wiggler/Center Finder Set w/Case (S828HZ)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- HHIP 3/4" Electronic Short Shank Edge Finder (4401-0038)
- STM 10mm Centre Finder (606340)
- Starrett Set Up & Alignment Tools