Shop All Hand Held Punches
This Product is Discontinued
Starrett
Drive Pin Punch, 1/8 In Tip, 4 In L (Discontinued)
Mfr # 565C
Zoro # G1105386
This Product is Discontinued
Key Features
- Length (In.) 4
- Tip Size (In.) 1/8
- Hex (In.) 19/64
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Construction Steel
Product Information
- Brand Starrett
- MFR # 565C
- Zoro # G1105386
- UPC # 049659525809
- Country of Origin Unknown
- Category Hand Held Punches
Dimensions
Length (In.) | 4 |
Tip Size (In.) | 1/8 |
Details
Item | Drive Pin Punch |
Hex (In.) | 19/64 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Construction | Steel |
Design | 1-piece |
Application | For Machine Shop and Motor Service Work |
Characteristics | Knurled Grip |
Tether Style | Tether Capable |
Description
If you are working on a project that requires precision, the Starrett 565C Drive Pin Punch is the tool to have. Made of hardened tool steel, this drive pin punch has a 1/8" tip and 4" length. The knurled design allows for maximum grip while punching holes in metal. It comes with a tether cap which can be used with standard tools for tethering to an optional accessory. The Starrett Drive Pin Punch is an essential addition to your workshop or garage because it ensures accuracy and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.