Shop All Hand Held Punches
Starrett
Drive Pin Punch, 1/16 In Tip, 4 In L
Mfr # 565A
Zoro # G403215725
original price:
$14.15
30% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/16 in
- Tether Capable Tether Capable
- Material Steel
- Construction Hardened Tool Steel
Product Information
- Brand Starrett
- MFR # 565A
- Zoro # G403215725
- UPC # 049659525786
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/16 in |
Tip Size | 1/16 in |
Overall Length | 4 in |
Hole Diameter | 1/16 in |
Description
Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 1/16 in, Tip Type Flat, Shank Shape Round, Grip Style Knurled, Hole Diameter 1/16 in, Overall Length 4 in, Container Type Box, Material Applications Metal, Plastic, Wood, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Punch Diameter Clearly Marked on the Head, Heat-Treated Yes, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- TEKTON 3/8 Inch Drive Crowfoot Wrench Set with Racks, 30-Piece (5/16-1 in., 8-24 mm) (WCF92301)
- DORIAN Diamond Turning Insert, Diamond, 1/4 in, CCMT, 80 Degrees, 1/64 in (CCMT-21.51-MEH-DMC25HT)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- WESTWARD Transfer Punch, 27/32 In Tip, 4-7/8 In L (22N836)
- Starrett Cutting and Shaping Tools