Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-6
Zoro # G8205848
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Includes Output Capability for Data Transmission
- Lock Nut Type Lever
- SPC Output Yes
- Anvil Material Carbide
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-6
- Zoro # G8205848
- UPC # 049659727746
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 127 to 152 mm, 5 in to 6 in |
Includes | Output Capability for Data Transmission |
Lock Nut Type | Lever |
SPC Output | Yes |
Anvil Material | Carbide |
IP Rating | IP67 |
Spindle Material | Carbide |
Thimble Type | Friction |
Minimum Measurement - Inch | 5 in |
Minimum Measurement - mm | 127 mm |
Maximum Measurement - mm | 152 mm |
Maximum Measurement - Inch | 6 in |
Description
Digital Outside Micrometer, Range 127 to 152 mm, 5 in to 6 in, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Output Capability for Data Transmission, Lock Nut Type Lever, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 152 mm, Minimum Measurement - Inch 5 in, Minimum Measurement - mm 127 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 10 lb., 30" (34514)
- C.H. HANSON RAILROAD CHALK WHT 4"" (10374)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 29/64 (300 29/64)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Micrometer Inside (78XTZ-6)
- STARRETT Outside Micrometer Case, 2" (216ZZ-2)
- MITUTOYO Micrometer Set, 0-75mm (293-962-30)
- Starrett Micrometers