Shop All Micrometers
Starrett
Digital Outside Micrometer
Mfr # 733.1XFLZ-5
Zoro # G8205604
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Includes Output Capability for Data Transmission
- Lock Nut Type Lever
- Anvil Material Carbide
- IP Rating IP67
Product Information
- Brand Starrett
- MFR # 733.1XFLZ-5
- Zoro # G8205604
- UPC # 049659726992
- Country of Origin China
- Category Micrometers
Details
Item | Digital Outside Micrometer |
Resolution | 0.00005 in/0.001 mm |
Range | 101 to 127 mm, 4 in to 5 in |
Includes | Output Capability for Data Transmission |
Lock Nut Type | Lever |
Anvil Material | Carbide |
IP Rating | IP67 |
SPC Output | Yes |
Spindle Material | Carbide |
Thimble Type | Friction |
Maximum Measurement - mm | 127 mm |
Minimum Measurement - Inch | 4 in |
Minimum Measurement - mm | 101 mm |
Maximum Measurement - Inch | 5 in |
Description
Digital Outside Micrometer, Range 101 to 127 mm, 4 in to 5 in, Resolution 0.00005 in/0.001 mm, IP Rating IP67, SPC Output Yes, Thimble Type Friction, Anvil Material Carbide, Includes Output Capability for Data Transmission, Lock Nut Type Lever, Maximum Measurement - Inch 5 in, Maximum Measurement - mm 127 mm, Minimum Measurement - Inch 4 in, Minimum Measurement - mm 101 mm, Spindle Material Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- PROTO 1 in Drive Impact Socket 55 mm Size, Deep Socket, black oxide (J10055ML)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- STARRETT Depth Micrometer, 0 to 6" (440Z-6RL)
- STARRETT Inside Micrometer, 1 to 2" (700B)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- Starrett Micrometers & Sets