Shop All Depth Gauges
Starrett
Digital Electronic Depth Gage Ss
Mfr # 5004BZ-32/800
Zoro # G0687797
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Resolution 0.0005 in/0.01 mm
- Base Length 4 in
- Number of Measuring Rods 0
Product Information
- Brand Starrett
- MFR # 5004BZ-32/800
- Zoro # G0687797
- Country of Origin Italy
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Battery Size | CR2032 |
Blade Width | 0.50 in |
Dimension Type | Inch/Metric |
Depth Gauge Type | Blade-Style |
Description
Digital Electronic Depth Gage Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- HHIP ER-40 31/32" Spring Collet (3900-5291)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- STARRETT Electronic Depth Gage, 0 to 24 In (5004BZ-24/600)
- STARRETT Electronic Depth Gage, 0 to 12 In (3753A-12/300)
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-12/300)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- Starrett Measuring and Layout Tools