Shop All Thickness Gauges
Starrett
Dial Thickness Gage, 0-0.500 In
Mfr # 1015A
Zoro # G2657907
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Reading 0-50
- Contact Type Flat
- Long Form Calibration Certificate No
- Construction Cast Frame
- Range (In.) 0 to 0.500
Product Information
- Brand Starrett
- MFR # 1015A
- Zoro # G2657907
- UPC # 049659531190
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.250 in |
Throat Depth | 2 1/2 in |
Dimension Type | Inch |
Anvil Diameter | 0.25 in |
Dial Size | 2 19/64 in |
Description
Dial Thickness Gauge, Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Actuation Type Lever, Anvil Shape Flat, Contact Material Steel, Dial Reading 0-50, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 2 1/2 in, Anvil Diameter 0.25 in, Case Type Case, Construction Cast Frame, Dial Size 2 19/64 in, Grip Style One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- J.W. WINCO GN351.1-32-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-5/16-55)
- PROTO 1/2" Drive, SAE 1-3/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5344FL)
- PRATT-READ Master Mechanic 2 x 16 in. Phillips Screwdriver, 3PK (167496)
- STARRETT Wire Gage (287)
- STARRETT Thickness Gage, 0.025 In, 1/2 x 12 In (667-25)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- STARRETT Thickness Gage, 0.0015 In, 1/2 x 12 In (667-1 1/2)
- STARRETT Thickness Gage, 0.004 In, 1/2 x 12 In (667-4)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- Starrett Thickness Gauges