Shop All Dial Indicators
Starrett
Dial Test Indicator, Vert, 0 to 0.200 In
Mfr # 196B5
Zoro # G0343926
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 to 0.2 in
- Features Satin Chrome Finish
- Includes Contact Points and Adaptor
- Indicator Style Back Plunger
Product Information
- Brand Starrett
- MFR # 196B5
- Zoro # G0343926
- UPC # 049659507171
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1-1/2 in |
Dimension Type | Inch |
Details
Graduations | 0.001 in |
Range | 0 to 0.2 in |
Features | Satin Chrome Finish |
Includes | Contact Points and Adaptor |
Indicator Style | Back Plunger |
Reading | Balanced |
Bearing Type | Jeweled |
Series | 196 |
Dial Reading | 0-50-0 |
Range per Revolution | 0.1 in |
Item | Back Plunger Dial Indicator |
Dial Color | White |
Long Form Calibration Certificate | No |
Back Type | Non-Removable |
Minimum Measurement - Inch | 0 in |
Test Indicator Style | Vertical |
Maximum Measurement - Inch | 0.2 in |
Operation Type | Mechanical |
Arm Type | Straight Post |
Included Indicator and Base | 196 |
Included Certification | Certificate of Inspection |
Included Indicator Manufacturer Model No | 196B5 |
Description
Dial Test Indicator, Series 196, Design Back Plunger, Balanced Reading, Graduations 0.001 In., Range 0.200 In., Range per Revolution 0.100 In., Dial Reading 0-50-0, Contact Points 3, Dial Size (In.) 1.38, Jeweled Bearings, Bezel Adjustable, Color White, Finish Chrome, Includes 3 Contact Points, Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 4mm Hex 62mm 3/8 Sq. Drive (3010M.62-4)
- RUKO Plasticbox Twist Drill Set, 25PCS (214215RO)
- BONDHUS Socket Bit Set, Torx, 13 pcs (22437)
- WHEELER-REX Roll Groover, for 6790 (8403)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 2" (PT09560F)
- STARRETT Indicators Set Of 3 (S253Z)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3808MA)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Indicator Dial (655-2041J)
- TREE Tree Remo-R Remo Indicator with Rechargeable Battery (Remo-R)
- Starrett Precision Measuring Tools