Shop All Dial Indicators
Starrett
Dial Test Indicator Set, 1-1/4", Yellow
Mfr # 3808MAC
Zoro # G1592007
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.002 mm
- Range 0 mm to 0.2 mm
- Features Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy to Read Dials
- Accuracy +/-0.002 mm
- Includes 4 mm Dovetail Clamp, 4 mm Swivel Post Holder, 9.5 mm Dovetail Clamp, Contact Wrench, Tool Post Holder
Product Information
- Brand Starrett
- MFR # 3808MAC
- Zoro # G1592007
- UPC # 049659123043
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.25 in |
Contact Point Dia. | 2 mm, 4 mm |
Stylus Length | 0.1875 in, 20 mm |
Dimension Type | Metric |
Description
The Starrett 3808MAC Dial Test Indicator Set is the ideal tool for checking the concentricity of shafts and bores. It is designed to give you an accurate reading on both metric and inch scales. The 1-1/4" dial indicator has a range of 0 mm to 0.2 mm, as well as graduation marks of 0.002 mm. This yellow dial indicator has an accuracy level of +/-0.002 mm, giving you an exact reading every time. Its balanced dial face makes it easy to read from any angle, whether horizontally or vertically positioned on a surface. Designed with a lever operation system, this device gives you precise readings without having to reposition it each time after testing different parts or surfaces. When working with precision tools like this Starrett 3808MAC Dial Test Indicator Set, you can expect nothing but high quality results in your work every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- YELLOW JACKET PLIER TYPE PINCH-OFF TOOL (60661)
- STARRETT Indicator Dial (656-5041J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Dial Indicator, 0 to 3 In, 0-100 Reading (25-3041J)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- Starrett Dial Indicators