Shop All Dial Indicators
Starrett
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 709ACZ
Zoro # G4745973
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Balanced Dial Up to 0.030 in, Contact point reverses automatically always maintaining clockwise hand rotation, Satin chrome finish
- Accuracy +/-0.0005 in
- Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug w/Dovetail Indicator Clamp, Tool Post Holder
Product Information
- Brand Starrett
- MFR # 709ACZ
- Zoro # G4745973
- UPC # 049659642193
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 13/16 in |
Dial Size | 1.38 in |
Contact Point Dia. | 0.078125 in |
Stylus Length | 0.1875 in, 20 mm |
Dimension Type | Inch |
Description
Item Tilted-Face Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Yellow, Dial Reading 0-15-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Starrett 709, Test Indicator Style Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- STARRETT Indicator (196MA5Z)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- STARRETT Indicators Set Of 3 (S253Z)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (81-141J)
- STARRETT Indicator Dial (656-5041J)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- Starrett Precision Measuring Tools