Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 0.200 In, 0-100
Mfr # 650A1Z
Zoro # G3685062
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0.1 in
- Features Continuous Dial Up to 0.200
- Accuracy +/-0.001 in
- Includes Deep Hole Attachment
Product Information
- Brand Starrett
- MFR # 650A1Z
- Zoro # G3685062
- UPC # 049659644753
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.375 in |
Dial Size | 1.69 in |
Dimension Type | Inch |
Stem Dia. | 0.25 in |
Description
This Starrett 650A1Z Dial Indicator is the ideal tool for measuring linear distances. It has a 0 to 0.200 in range and can measure with an accuracy of +/-0.001 in. The back plunger dial indicator measures up to 0.200 in, making it easy to measure large parts or assemblies. With graduations of 0.001 in, you will be able to obtain precise measurements when using this tool. This Starrett product features a continuous dial that allows you to read measurements without having to reset the tool between readings. It also has a white dial color that makes it easy for you to read measurements on the front scale from any angle or distance from the indicator faceplate.. For high precision measurement, equip yourself with this Starrett Back Plunger Dial Indicator today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- RIDGID Nozzle, Car Mpurpose 1-7/8 (29848)
- GREY PNEUMATIC SKT 1/4" DR X 7/16" MAG DEEP IM (GP914DG)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- STARRETT Extra-Length Contact Point for Indicator (PT10459)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- Starrett Precision Measuring Tools