Shop All Dial Indicators
Starrett
Dial Indicator, 0 to 0.200 In, 0-100
Mfr # 196A6Z
Zoro # G0256873
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0.1 in
- Features 1/4 in Shank
- Accuracy +/-0.001 in
- Includes Clamp, Snug and Hole Attachment, Tool Post Holder
Product Information
- Brand Starrett
- MFR # 196A6Z
- Zoro # G0256873
- UPC # 049659507010
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.125 in, 0.3125 in, 0.5 in |
Stem Dia. | 0.25 in |
Dimension Type | Inch |
Description
If you are looking for a tool that can measure small increments, the Starrett 196A6Z Dial Indicator is the one to have. With a 0.001 in graduation and accuracy of +/-0.001 in, this back plunger dial indicator has a 0 to 0.200" range. It also features an anti-magnetic design with non-removable flat back, which makes it ideal for magnetic work environments. The tool's 1/4" shank fits most precision test indicators and allows easy replacement if needed. This white dial indicator has a reading of 0 to 100 and operates with a back plunger style mechanism for added durability and speed of use. If you need accurate measurements, this Starrett Back Plunger Dial Indicator will give you what you need time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Lithium-Ion 4.0Ah Battery (DCB204)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (621-6)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MAC)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3808MA)
- STARRETT Magnetic Indicator Holder w/Attachments (659A)
- STARRETT Indicator Dial (80-144J)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- Starrett Indicators, Indicator Holders & Accessories