Shop All Dial Calipers
Starrett
Dial Caliper w/SLC/Case, 6 In, White
Mfr # 120A-6 W/SLC
Zoro # G1420535
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Product Information
- Brand Starrett
- MFR # 120A-6 W/SLC
- Zoro # G1420535
- UPC # 049659665680
- Country of Origin United States
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.5 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 0.625 in |
Depth Rod Shape | Rectangular |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- STARRETT Taper Gage (269MA)
- STARRETT Slide Caliper Accessory, Leather Holster (915)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- STARRETT Taper Gage (269B)
- STARRETT Taper Gage (267)
- STARRETT Depth Attachment for 6 and 9 In Calipers (PT22431)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- Starrett Dial Calipers