Shop All Dial Calipers
Starrett
Dial Caliper w/Case, 6 In, Black
Mfr # B120A-6
Zoro # G3189575
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Product Information
- Brand Starrett
- MFR # B120A-6
- Zoro # G3189575
- UPC # 049659645156
- Country of Origin United States
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.5 in |
Depth Rod Shape | Rectangular |
Jaw Depth - Upper Jaw | 0.625 in |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Black, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-11 (DWT54781)
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 25 Pack (SP402D-25B)
- TEKTON 24 mm Angle Head Open End Wrench (WAE84024)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- STARRETT Taper Gage (269B)
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- STARRETT Caliper Center Distance Attachment (PT26151)
- STARRETT Dial Caliper w/SLC/Case, 6 In, White (120A-6 W/SLC)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- Starrett Dial Calipers