Shop All Micrometer Accessories
Starrett
Depth Rod, 3"-4" for 440 Dpth Micrometers
Mfr # PT99334
Zoro # G2347663
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Product Information
- Brand Starrett
- MFR # PT99334
- Zoro # G2347663
- UPC # 049659719765
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Depth Rod,3"-4" for 440 Dpth Micrometers |
IP Rating | Not Rated |
Description
Depth Rod,3 In.-4 In. for 440 Dpth Micrometers, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- STARRETT Micrometer Extension (78/782H)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-1)
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- STARRETT Adaptor Contact-Met (196MR)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-4)
- STARRETT Holder For 167 (110)
- Starrett Precision Measuring Tools