Shop All Combination Square Sets and Components
Starrett
Combination Square W/Slc
Mfr # C33H-12-4RW/SLC
Zoro # G0876657
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Square
- Head Material Steel
- Blade Material Steel
- Length Blade: 12"
Product Information
- Brand Starrett
- MFR # C33H-12-4RW/SLC
- Zoro # G0876657
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 12" |
Details
Item | Combination Square Set |
Head Type | Square |
Head Material | Steel |
Blade Material | Steel |
Description
Combination Square W/Slc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6091)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- JOHNSON LEVEL & TOOL Level Box Digital 24In (1760-2400)
- CRAFTSMAN Hex Key Handle Set, 14 (CMHT26001)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- STARRETT Combination Square (11H-18-4R)
- STARRETT Spindle Square (649-1M)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- JOHNSON LEVEL & TOOL Combo Square, 6 in L, in/mm Graduations (406EM-S)
- Starrett Combination Square Sets and Components