Shop All Combination Square Sets and Components
Starrett
Combination Square
Mfr # C33MH-150
Zoro # G0655868
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Forged Steel
- Blade Material Hardened Steel
- Finish Blade: Satin Chrome, Head: Smooth Black Enamel
Product Information
- Brand Starrett
- MFR # C33MH-150
- Zoro # G0655868
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 150mm |
Details
Item | Combination Square Set |
Number of Pieces | 2 |
Head Type | Square |
Head Material | Forged Steel |
Blade Material | Hardened Steel |
Finish | Blade: Satin Chrome, Head: Smooth Black Enamel |
Graduations | 1mm and 1/2mm Both Sides |
Description
Combination Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- BIG HORN 20 Inch Large Protractor (19071)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- DRILL AMERICA 1-21/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-21/32)
- STARRETT Combination Square (C33MH-300)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- STARRETT Combination Square, 24 In, 2 Pc (C11H-24-4R)
- STARRETT Square Head, Steel, Smooth Finish (H33-1224)
- STARRETT Combination Square (11H-4-4R)
- STARRETT Combination Square (C11MEH-300)
- IGAGING 12" 4 Piece Precision Combination Square Set - 34-212-4 (34-212-4)
- Starrett Measuring and Layout Tools