Shop All Combination Square Sets and Components
Starrett
Combination Set
Mfr # 9ME-300
Zoro # G0655761
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Non-Reversible Protractor
- Blade Length (In.) 11 3/4 in
- Head Material Cast Iron
- Features Reversible Lock Bolts, Scriber, Spirit Level In Square and Protractor Head, Direct Reading Double 180 Degrees Protractor Scale, Photo-Engraved Blade
Product Information
- Brand Starrett
- MFR # 9ME-300
- Zoro # G0655761
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 11 3/4 in |
Size | #HK17 1.7mm |
Body Size (In.) | 4 1/2 in |
Length | Blade: 300mm |
Length (mm) | 300 mm |
Length (In.) | 11 3/4 in |
Length (In./mm) | 150mm / 5-1/4" |
Head Length | 4 1/2 in |
Head Width | 3/4 in |
Blade Width | 1 in |
Blade Length | 11 3/4 in |
Description
Combination Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 11 3/4 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/2 mm, 1/32 in, Graduation Marks - Back 1/64 in, Head Type Center/Non-Reversible Protractor/Square, System of Measurement Metric/SAE, Head Material Cast Iron, Includes Blade, Non-Reversible Protractor Head, Head Vial Included Yes, Accuracy +/- .0025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- RIDGID Set Of Jaw Inserts No. 3 (46652)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- STARRETT Combination Set (434ME-300)
- STARRETT Combination Set (C9-12-4R)
- STARRETT Combination Sqaure Blade, 24 In, 4R (CB24-4R)
- STARRETT Combination Square (C33MH-300)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- GROZ Precision Steel Machinist, 6", Sq Blade (1103)
- Starrett Measuring and Layout Tools