Shop All Combination Square Sets and Components
Starrett
Combination Set
Mfr # 435ME-600
Zoro # G0877917
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Head Material Cast Iron
- Graduations 1/2mm and 32nds One Side; mm and 64ths Reverse Side
- Blade Material Hardened Steel
Product Information
- Brand Starrett
- MFR # 435ME-600
- Zoro # G0877917
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 600mm |
Details
Item | Combination Set |
Number of Pieces | 4 |
Head Type | Square, Center, Reversible Protractor |
Head Material | Cast Iron |
Graduations | 1/2mm and 32nds One Side; mm and 64ths Reverse Side |
Blade Material | Hardened Steel |
Finish | Blade: Regular, Head: Black Wrinkle |
Description
Combination Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- AMPCO SAFETY TOOLS Common Knife, Nonsparking, 6 3/4 In L (K-1)
- PERFORMANCE TOOL Plastic Caliper, 6" (W80150)
- POWERBUILT 1/2" Drive 10" Impact Extension (647140)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434M-300)
- STARRETT Combination Set (9-12-16R)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- STARRETT Protractor Head, Reversible, Steel (CPR-1224S)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- STARRETT Combination Square (11H-18-4R)
- IGAGING Precision Combination Square Set, 6" - 34-206-2 (34-206-2)
- Starrett Combination Square Sets and Components