Shop All Combination Square Sets and Components
Starrett
Combination Set, 12In, 4Pc, Blk Wrinkle
Mfr # C435-12-4R
Zoro # G2255696
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Blade Length (In.) 12 in
- Head Material Cast Iron
- Includes Blade
Product Information
- Brand Starrett
- MFR # C435-12-4R
- Zoro # G2255696
- UPC # 049659666823
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 12 in |
Length | Blade: 12" |
Head Width | 9/16 in |
Blade Length | 12 in |
Blade Width | 3/4 in |
Head Length | 3 in |
Description
Combination Square Set, Number of Pieces 4, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 12 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Center/Reversible Protractor/Square, System of Measurement SAE, Head Material Cast Iron, Includes Blade, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Head has Spirit Level and Hardened Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- URREA Urrea Pipe Extractor Set, 1/8" To 3/8", Straight Flute, 5 Pieces (9500A)
- MAYHEW PRO Solid Punch, 6in L, 5/16in Tip, Steel, BO (20105)
- SPYDERCO Spyderco 006878 Knife Atlantic Salt Black FRN Serrated Rescue Edge (6878)
- STARRETT Combination Set (9-12-16R)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- STARRETT Double Square, 6 In, 2 Pc (13C)
- STARRETT Combination Set (9ME-300)
- STARRETT Combination Set, 12In, 4Pc, Blk Smooth (C434-12-4R)
- IGAGING Combination Square Head for 12", 18", 24" Set - 34-212-S (34-212-S)
- Starrett Measuring and Layout Tools