Shop All Combination Square Sets and Components
Starrett
Combination Set, 12In, 4Pc, Blk Smooth
Mfr # C434-12-4R
Zoro # G3364094
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Blade Length (In.) 12 in
- Head Material Forged Steel
- Graduation Type 4R
Product Information
- Brand Starrett
- MFR # C434-12-4R
- Zoro # G3364094
- UPC # 049659515480
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 12 in |
Length | Blade: 12" |
Blade Length | 12 in |
Head Width | 9/16 in |
Head Length | 3 in |
Blade Width | 3/4 in |
Description
Combination Square Set, Number of Pieces 4, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 12 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Center/Reversible Protractor/Square, System of Measurement SAE, Head Material Steel, Includes Blade, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Head has Spirit Level and Hardened Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Turbocrimper Impact (C5A2)
- DRILL AMERICA 9/16"-12 Carbon Steel Hand Tap Set (DWTS9/16-12)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- STARRETT Combination Square (C33H-24-4R)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- STARRETT Combination Sqaure Blade, 4 In, 4R (CB4-4R)
- STARRETT Combination Set (434-12-4R)
- STARRETT Protractor Head, Non-Reversible, Cast Iron (CPNR-1224W)
- STARRETT Combination Set (C9-12-4R)
- GROZ Precision Steel Engineering, 6", Sq Blade (1003)
- Starrett Measuring and Layout Tools