Shop All Micrometers
Starrett
Can Seam Micrometer, Snub Nose, 0-0.375"
Mfr # 207Z
Zoro # G0727264
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 0.375"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Includes Soft Case
Product Information
- Brand Starrett
- MFR # 207Z
- Zoro # G0727264
- UPC # 049659561739
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Description
When you need to measure the thickness of a can seam, the Starrett 207Z Can Seam Micrometer is the tool for the job. Its quick and easy adjustment allows you to get right to work. The hard and stable one-piece spindle provides exceptional stability and rigidity while taking measurements. This 0-0.375" micrometer has a mechanical operation that is extremely fast and easy to use. It also features a digital readout, which makes it easier for you to see your measurements clearly. The Starrett 207Z has an accuracy of +/-0.0001 in., along with a resolution of 0.001". If you want a precise measurement every time, this Starrett Can Seam Micrometer will help you get the job done quickly and efficiently
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Twisted Aluminium Splitting Wedge, Oval (OX 41-1000)
- GROTE Crimp Tool, Deutsch, Solid Barrel 20, 22Ga (83-6563)
- PROTO 1" Drive Retaining Ring Red Plastic Coated (JRR10032)
- APEX TOOL GROUP Apex Tool Group - Chain 2-.38 in. Zinc Spring Snap Links T7645016 Pack of 10 (20418201592)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- STARRETT Digital Outside Micrometer (733.1XFL-1)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- MITUTOYO Dig Mic, I/M 7-8 In, .0001, RS (293-353-30)
- Starrett Precision Gauges & Accessories