Shop All Micrometers
Starrett
Can Seam Micrometer, 0-0.375"
Mfr # 208Z
Zoro # G2951356
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 0.375"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Includes Soft Case
Product Information
- Brand Starrett
- MFR # 208Z
- Zoro # G2951356
- UPC # 049659561753
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
Digital Can Seam Micrometer, Range 0 in to 0.375 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch, Operation Type Mechanical, Thimble Type Friction, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Includes Soft Case, Lock Nut Type -, Maximum Measurement - Inch 0.375 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Replacement Coping Blade for 19245, PK 10 (19247)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43015)
- BOSCH 1-1/2" Thin Wall Impact Hole Saw, PK5 (HTW112)
- DRILLCO 1/4-18, Pipe Taps (290A116)
- STARRETT Outside Micrometer w/ Case, 1", Friction (T436.1XFL-1)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- STARRETT Outside Micrometer, 2", Ratchet (436.1XRL-2)
- STARRETT Micrometer Inside (823FZ)
- HHIP 5075mm Outside Micrometer (4111-8115)
- Starrett Precision Gauges & Accessories