Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Bore Gage Set, 1.4-2.4 In, 0.0005 In Grad
Mfr # 3089-131-1424J
Zoro # G4780596
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.4 to 2.4
- Probe Depth (In.) 6.00
- Graduations 0.0005 in
- Length (In.) 4
- Includes Case
Product Information
- Brand Starrett
- MFR # 3089-131-1424J
- Zoro # G4780596
- UPC # 049659124576
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 6.00 |
Length (In.) | 4 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 1.4 to 2.4 |
Graduations | 0.0005 in |
Includes | Case |
Measuring Range (In./mm) | 1.4 to 2.4 |
Dial Reading | 0-50-0 |
Number of Leaves | 11 |
Range | 1.4 in to 2.4 in |
Maximum Measurement - Inch | 2.4 in |
Minimum Measurement - Inch | 1.4 in |
Dial Graduation | 0.0005 in |
Includes Case | Yes |
Operation Type | Mechanical |
Resolution | 0.001 in |
Accuracy | +/-0.00025 in |
Repeatability | 0.0005 in |
Description
Mechanical Bore Gauge, Range 1.4 in to 2.4 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Dimension Type Inch, Maximum Measurement - Inch 2.4 in, Minimum Measurement - Inch 1.4 in, Accuracy +/-0.00025 in, Includes Case Yes, Repeatability 0.0005 in, Resolution 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19076)
- KESON Screeding Level, Aluminum, 78 In, Silver (LKS78)
- HUSQVARNA PLATE, INLET ASSY (544352601)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- STARRETT Tap and Drill Gage, 1-60 (185)
- STARRETT Hole Gage Set, 4 Pc, Full Ball, Case (S829EZ)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT American Standard Wire Gage, 0-36 (281)
- MITUTOYO Cg, 1.4"AX (511-731)
- Starrett Precision Gauges & Accessories