Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad
Mfr # 3089Z-131-715J
Zoro # G4961975
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.7 to 1.5
- Probe Depth (In.) 6.00
- Graduations 0.0005 in
- Length (In.) 4
- Includes Case
Product Information
- Brand Starrett
- MFR # 3089Z-131-715J
- Zoro # G4961975
- UPC # 049659124569
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 6.00 |
Length (In.) | 4 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 0.7 to 1.5 |
Graduations | 0.0005 in |
Includes | Case |
Dial Reading | 0-50-0 |
Measuring Range (In./mm) | 0.7 to 1.5 |
Number of Leaves | 6 |
Contact Style | Anvil |
Range | 0.7 in to 1.5 in |
Contact Point Material | Carbide |
Case Type | Case |
Operation Type | Mechanical |
Maximum Measurement - Inch | 1.5 in |
Dial Graduation | 0.0005 in |
Minimum Measurement - Inch | 0.7 in |
Series | 3089 |
Accuracy | +/-0.00025 in |
Includes Case | Yes |
Repeatability | 0.0005 in |
Resolution | 0.001 in |
Description
Mechanical Bore Gauge, Range 0.7 in to 1.5 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Maximum Measurement - Inch 1.5 in, Minimum Measurement - Inch 0.7 in, Accuracy +/-0.00025 in, Case Type Case, Contact Point Material Carbide, Includes Case Yes, Series 3089, Repeatability 0.0005 in, Resolution 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit, 2 Hole Sizes, 7/8 in to 1-1/8 in, 1/4 in Step Increments, High Speed Steel (10239)
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw (206395)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- DRILL AMERICA 7/16"-32 Carbon Steel Hex Die (DWTSH7/16-32)
- STARRETT Center Head Only (C11-4)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT Engineers Taper, Wire, Thickness Gage (245)
- STARRETT Center Head Only (C11-6)
- STARRETT Letter Size Drill Gage, A-Z (198)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- Starrett Precision Measuring Tools